1/2 in. Water Gauge Less Glass & Rod Bronze 300 psi

You last purchased this on
 
Apollo Valves

1/2 in. Water Gauge Less Glass & Rod Bronze 300 psi

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

1/2 in. Water Gauge Less Glass & Rod Bronze 300 psi

  • Fast #
  • Part #A2010403
  • Item #234981
  • Manufacturer Part #2010403
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard 1/4" needle drain valve in lower arm
  • CRN registered OF6616.5C
  • Equipped with two copper guard rods
  • Driftwood tan or soft white
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
12 in
Material:
Bronze
Pressure - Maximum:
300 psi