DESCRIPTION

  • Adjustable temperature limit stop
  • Fingertip temperature control
  • Instantaneous cold or hot water supply failure shut-off protection
  • Integral inlet strainers and check valves
  • Superior thermostatic element technology for optimum performance, reliability, and accuracy
  • Temperature adjustment range: 85-120° F
  • Thermostat over-temperature protection

Apollo Conbraco 120F PEX Mixing Valve

A34BLF21X

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017, ASSE 1070
End Connection 1
PEX
End Connection 2
PEX
Flow Rate
1.5 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
No
Valve Size
1/2 in

Starting at
$297.07
EACH
  • QUANTITY