• Cart

DESCRIPTION

  • ANSI 3rd party certified
  • ARRA compliant
  • Cast, machined and assembled in the USA
  • Dezincification resistant

Apollo Conbraco 125# Bronze NPT Check Valve

A61YLF1901

Valve Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
CSA B51
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
2-47/50 in
MSS Specifications
MSS SP-139, MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
125#
UL Listed
No
Valve Disc Material
Bronze
Valve Seat Material
Brass
Valve Size
3/4 in
Valve Type
Check Valve

Starting at
$80.12
EACH
  • QUANTITY

DOCUMENTS