DESCRIPTION

Apollo Conbraco 125# Bronze Socket Weld Non-Rising Stem Gate Valve

APO300401

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY