DESCRIPTION

Apollo Conbraco 125# Bronze Solder Swing Check Valve

A61YLF10T1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
ASME Specifications
ASME B16.18
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
CSA B51
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
2-53/100 in
MSS Specifications
MSS SP-139, MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
125#
UL Listed
No
Valve Disc Material
PTFE
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Swing Check Valves

Starting at
$76.76
EACH
  • QUANTITY

DOCUMENTS