DESCRIPTION

  • Compact design
  • Low profile handle for easy installation in tight areas
  • Offers unobstructed turbulence free-flow
  • Removable handle

Apollo Conbraco Flanged Cast Iron Full Port Ball Valve with Gear Operator

A6PLF2001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8, ANSI B16.10
ASME Specifications
ASME B16.1
AWWA Specifications
AWWA C-507-99
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-72
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
353
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Recommended Valve Application
Water
UL Listed
No
Valve Operator
Gear Operator Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$383.55
EACH
  • QUANTITY

DOCUMENTS