DESCRIPTION

  • 100% factory tested per MSS SP-139
  • ARRA compliant
  • Cast, machined and assembled in the USA
  • Dezincification resistant bronze construction
  • Lead free--ANSI 3rd party certified
  • Renewable bronze seat disc

Apollo Conbraco 125 psi Bronze Threaded Swing Check Valve

A61YLF1901

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8-G
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-21, ASTM B-584 C89836
CSA Certified
CSA B51
End Connection 1
NPT
End Connection 2
NPT
Lead Law Compliant
Yes
Length
5-1/4 in
MSS Specifications
MSS SP-139, MSS SP-80
Material
Bronze
Maximum Pressure
125 psi SWP, 200 psi
Maximum Temperature
406
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8 Annex G
UL Listed
No
Valve Seat Material
Brass
Valve Size
2 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS