DESCRIPTION

  • Automatic temperature and pressure relief valves
  • Coated element protects against corrosion
  • Element length: 3"
  • Extended body option for insulated vessels
  • Made in the USA

Apollo Conbraco 125 psi Temperature and Pressure Valve Short Thermometer

A18C40229

Valve Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
CSA Certified
Yes
End Connection 1
Male
End Connection 2
FNPT
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
210
Valve Seat Material
Silicone
Valve Size
3/4 in

Starting at
$29.24
EACH
  • QUANTITY