DESCRIPTION

Apollo Conbraco 141 Series 6 in. Flanged Ductile Iron Butterfly Valve

ALD14106BE11A

Valve Size:

6 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
API Specifications
API 609
ASTM Specifications
ASTM A-276 Type 416, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-504
Clean Bagged
No
Collection
141 Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Height
14-19/25 in
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum, Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Butterfly Valves

$306.23
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment