DESCRIPTION

Apollo Conbraco 150# Bronze PEX x CPVC Mix Valve

A34ALF215BS

Valve Size:

1 in

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Valve Size
1 in
Valve Type
Thermostat Mixing Valves

Starting at
$273.25
EACH
  • QUANTITY