DESCRIPTION

Apollo Conbraco 150 psi Alloy Flanged Full Port Ball Valve

A87A5001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASME Specifications
ASME Class 150
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS