DESCRIPTION

  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • CHV style adjustable stem seals
  • Cast boss for bleed/drain port
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Two position locking device
  • Vacuum service to 29" of Hg

Apollo Conbraco 150 psi Carbon Steel Flanged Standard Port Ball Valve

A88A101

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASME Specifications
ASME Class 150
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Type
Ball Valves

Starting at
$1048.11
EACH
  • QUANTITY