DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled RPTFE gaskets
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Swing-out center section
  • Two-position locking
  • Vacuum services to 29" of Hg

Apollo Conbraco 150 psi Stainless Steel Flanged Full Port Isolation Ball Valve with Lever Handle

A87A2001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI Z21.15
ASME Specifications
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
ASTM Specifications
ASTM A-276, ASTM A-351
AWWA Specifications
AWWA A-351
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497-2010
Lead Law Compliant
Yes
Length
4-31/50 in
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Gas, Liquid, Water
UL Listed
Yes
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$337.47
EACH
  • QUANTITY