DESCRIPTION

Apollo Conbraco 150# Stainless Steel Flanged Reduced Port Ball Valve with Lock Handle

A87A1001A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASME Specifications
ASME Class 150
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY