DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Filters are standard on all units
  • Foil-faced and edge captured insulation
  • High heating capacity
  • High pressure control
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • SS Lever and nut

Apollo Conbraco 1500 psi 2-Piece FNPT Stainless Steel Standard Port Isolation Ball Valve with Wheel Handle

A761036

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-43/100 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1500 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
1500#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$333.9
EACH
  • QUANTITY