DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Compact
  • Investment cast body
  • Meets NACE MR-01-75

Apollo Conbraco Stainless Steel Threaded Reduced Port Isolation Ball Valve with Locking Wheel Handle

A9610839

Valve Size:

2 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1500 psi
NSF Certified
No
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Round Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$264.07
EACH
  • QUANTITY