DESCRIPTION

  • Adjustable packing gland
  • All components of lever are stainless steel
  • Blow out proof stem design
  • Investment cast components
  • Meets NACE MR-01-75
  • Operating torque is approximately three times standard valve torque
  • Reinforced seats
  • Spring return to close (-01)
  • Spring return to open (-08)

Apollo Conbraco 1500 psi Stainless Steel Threaded Spring Ball Valve

A765001

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1500 psi
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Spring Handle
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY