DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Filters are standard on all units
  • Foil-faced and edge captured insulation
  • High heating capacity
  • High pressure control
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • SS Lever and nut

Apollo Conbraco 1500 psi Stainless Steel Threaded Standard Port Ball Valve with Cylinder

A76104052

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
CSA 3.16-M88
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
IsAcceptableImage
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1500 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY