DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • Stainless steel lever and nut

Apollo Conbraco 1500# Stainless Steel Threaded Standard Port Ball Valve

A761001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
CSA 3.16-M88
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1500 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$228.37
EACH
  • QUANTITY