• Cart

DESCRIPTION

Apollo Conbraco 86A-400 Series 150psig FNPT x Butt Weld Schedule 10 Stainless Steel Full Port Ball Valve

A86A400466

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.25
ASTM Specifications
ASTM A-276, ASTM A-351
Collection
86A-400 Series
End Connection 1
FNPT
End Connection 2
Butt Weld
End Connections
FNPT x Butt Weld
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
150 psig
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS