• Cart

DESCRIPTION

Apollo Conbraco 86A-200 Series 150psig Socket Weld Stainless Steel Full Port Ball Valve with Spring Return Handle

A86A20SR

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-276, ASTM A-351
Collection
86A-200 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
150 psig
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Spring Return Handle
Valve Port Opening
Full Port
Valve Size
1/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS