1-1/4 in. Bronze Press Swing Check Valve
163T-LF Series 1-1/4 in. Bronze Press Swing Check Valve
Frequently Purchased Together
Product Details
- Renewable bronze seat disc
- 100% factory tested per MSS SP-139
- Dezincification resistant bronze construction
- ARRA compliant
- Cast, machined and assembled in the USA
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584 C89836
- Application:
- Cold Working Pressure, Potable Water, Steam Working Pressure
- CSA Certified:
- CSA B51
- Collection:
- 163T-LF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Flow Rate:
- 39 gpm
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- MSS:
- MSS SP-139, MSS SP-80
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 3.3 lb