• Cart

DESCRIPTION

Apollo Conbraco 163T-LF Series Bronze Press Check Valve

A61YLF20T1PR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-21, ASTM B-584
CSA Certified
CSA B51
Collection
163T-LF Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
3-57/100 in
MSS Specifications
MSS SP-139, MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Origin
Domestic
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Check Valve

Starting at
$101.17
EACH
  • QUANTITY