3/4 in. Bronze MNPT x FNPT 125# 210 Relief Valve
18C-400 Series 3/4 in. Bronze MNPT x FNPT 125# 210 Relief Valve
Frequently Purchased Together
Product Details
- Tamper resistant bonnet screws
- 3 inch thermostat length
- Lead free brass body construction
- Series 1" LF140 are furnished with stainless steel thermostat tube
- Series 3?4" LF40, LF140 and 1" LF40 feature a unique thermostat with a special thermo-bonded coating
- Non-mechanical seat to disc alignment
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Water Heaters
- Collection:
- 18C-400 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Material:
- Bronze, Copper, Plastic, Stainless Steel, Wax
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 0.644 lb