3/4 x 1 in. Bronze Threaded 5# 422 Relief Valve
19 Series 3/4 x 1 in. Bronze Threaded 5# 422 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 19 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 6-13/25 in
- Material:
- Bronze
- Maximum Temperature:
- 422
- Pressure - Maximum:
- 300 psig
- Pressure Class:
- 5#
- Recommended Valve Application:
- Air, Gas, Steam
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in, 1 in
- Valve Type:
- Relief Valve