DESCRIPTION

  • Adjustable stem packing
  • Blow out proof stem
  • Large ports to reduce pressure drop
  • Quarter turn on-off

Apollo Conbraco 2-1/2 in. 250 psi Bronze Thread Ball Valve

A8010901

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
250 psi
UL Listed
Yes
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
2 1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY