2-1/2 - 3 in. Check Valve Repair Kit
2-1/2 - 3 in. Check Valve Repair Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- 100% line run test
- For sizes 2-1/2" to 3"
- Compressor Sump Heat
- Climatuff™ compressor
- Comfort"R" mode approved
- All Aluminum Spine Fin coil
- 41"x37"x34"
- DuraTuff base, fast complete drain, weather proof
- Demand Defrost Control withdiagnostics
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 40-200 Series Reduced Pressure Principle Backflow Preventers
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 3 in