Carbon Steel 2-1/2 - 3 in. Extension Stem Extension Kit
Carbon Steel 2-1/2 - 3 in. Extension Stem Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For sizes: 2 1/2" to 3"
Specifications
- Brand Model Compatibility:
- Model 70, 73A, 76, 89 and 82 Ball Valves
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in - 3 in
- Height:
- 2-1/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension Kit
- UL Listed:
- No
- Valve Stem:
- Extension