Air Gap Drain 2-1/2 - 6 in. Plastic
Air Gap Drain 2-1/2 - 6 in. Plastic
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ABS plastic construction
- Air gaps for backflow preventers
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4A Series
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS, PVC
- NSF Certified:
- No
- Product Type:
- Air Gap Drain
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 6 in
- Weight:
- 0.7 lb