2-5/8 in. OD Brass Full Port Isolation Ball Valve with Lever Handle
2-5/8 in. OD Brass Full Port Isolation Ball Valve with Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- Yes
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-5/8 in
- Valve Type:
- Ball Valve