Apollo Conbraco
20 ft. x 1 in. Plastic Tubing in Blue
Part #A68PXB201 | Item #7297573 | Manufacturer Part #A68PXB201
Length:
How to get it:
Product Details
Documents
Specifications
Application: Potable Water
Color Finish: Blue
Color Finish Category: Blues
End Connection 1: Barbed
End Connection 2: Barbed
End Connections: Barbed
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Length: 20 ft
Material: Plastic
Material Type: HDPE
Maximum Temperature: 140
NSF Certified: No
Pipe Tubing Size: 1 in
UL Listed: No