DESCRIPTION

Apollo Conbraco 200# Bronze Socket Weld Non-Rising Stem Gate Valve

A300401

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Size
1 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY