DESCRIPTION

  • 100% factory tested
  • 100% machined and assembled in USA
  • Dezincification resistant
  • Renewable seat disc

Apollo Conbraco 200 psi Bronze Sweat Swing Check Valve

A61Y0901

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.18
ASTM Specifications
ASTM B-62
End Connection 1
Solder
End Connection 2
Solder
Length
3-9/25 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Size
3/4 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS