• Cart

DESCRIPTION

  • 3" - 24" meet performance requirements of AWWA C-504
  • Compatible with ANSI 125# & 150# Flanges
  • Conforms to MSS SP-67 & API 609
  • ISO 5211 top plate allows choice of Apollo® pneumatic actuators and manual operators
  • LD141 series suitable for end of line service to rated pressure
  • Optional square drive shaft for direct mounting actuators (2" - 12")

Apollo Conbraco LD141 Series 200 psi Ductile Iron Butterfly Valve with Gear Operator

ALD141SE12

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125
API Specifications
API 609
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-504
Collection
LD141 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Butterfly Valve

Starting at
Call for Pricing
  • QUANTITY