DESCRIPTION

  • A companion lug style
  • Ideal for use in Industrial and mechanical applications
  • Top plate allows choice of Apollo® pneumatic actuators and manual operators

Apollo Conbraco 200 psi Ductile Iron EPDM Lug Butterfly Valve Lever Operator

ALD141BE11

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125
API Specifications
API 609
ASME Specifications
ASME 16.33, ASME B16.44
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-504
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Length
5-13/100 in
MSS Specifications
MSS SP-110, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
225
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
HVAC, Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum;Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves
Width
2-9/20 in

Starting at
$151.89
EACH
  • QUANTITY