DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Forged Construction
  • Raised Handle Stops
  • Zinc Phosphate Corrosion Protection

Apollo Conbraco 2000# Carbon Steel Threaded Standard Port Ball Valve

A73A1001A

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Material Type
A105
Maximum Pressure
2000 psi
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Type
Ball Valves

Starting at
$29.74
EACH
  • QUANTITY