DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Compact
  • Investment cast body
  • Meets NACE MR-01-75

Apollo Conbraco 316 Stainless Steel Threaded x FNPT 1-Piece Reduced Port Ball Valve with Tee Handle

A961001

Valve Size:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM A-105, ASTM A-216, ASTM A-351
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497-2010
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
304L, 316
Maximum Pressure
150 psig, 2000 psig
NSF Certified
No
Recommended Valve Application
Gas, Steam, Water
UL Listed
No
Valve Body Style
1 piece
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$49.85
EACH
  • QUANTITY