DESCRIPTION

  • 316 SS ball and stem NACE compliant
  • Adjustable packing gland
  • Blow out proof stem
  • Forged Construction
  • Raised Handle Stops
  • Zinc Phosphate Corrosion Protection

Apollo Conbraco 2000 psi 2-Piece FNPT Stainless Steel Ball Valve with Latch-Lock Lever Handle

A73A1427

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-276
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
No
Length
4-8/25 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Latch Lock Lever Handle
Valve Seat Material
RPTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$172.55
EACH
  • QUANTITY