DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Compact
  • Investment cast body
  • Meets NACE MR-01-75

Apollo Conbraco 2000 psi 1-Piece Stainless Steel Threaded Ball Valve with T-Handle

A961032

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
No
UL Listed
No
Valve Body Style
1 piece
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY