• Cart

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Compact
  • Investment cast body
  • Meets NACE MR-01-75

Apollo Conbraco 96-100 Series 2000# Stainless Steel FNPT Blowout-Proof Stem Ball Valve with Cam-Lock Handle

A96130

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-351-CF8M
Collection
96-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Length
2-21/100 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
2000 psig CWP
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Cam-Lock Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY