DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • Stainless steel lever and nut

Apollo Conbraco 2000# Stainless Steel Threaded Standard Port Ball Valve

A761001A

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Type
Ball Valves

Starting at
$59.4
EACH
  • QUANTITY