DESCRIPTION

Apollo Conbraco 250F NPT Calibrated Balancing Valve

A58A1T

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Height
3-1/2 in
IAPMO Listed
No
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
250
NSF Certified
No
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY