3/4 x 1-1/4 in. Bronze NPT 200# 406 Relief Valve
29 Series 3/4 x 1-1/4 in. Bronze NPT 200# 406 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 29 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 406
- Pressure Class:
- 200#
- Recommended Valve Application:
- Air, Gas, Steam
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in, 1-1/4 in
- Valve Type:
- Relief Valve