DESCRIPTION

  • Automatic temperature and pressure relief valves
  • Coated element protects against corrosion
  • Element length: 5"
  • Made in the USA
  • Protects high capacity commercial hot water heaters and storage tanks

Apollo Conbraco 3/4 in. Male x FNPT Bronze Relief Valve

A18C5115

Maximum Pressure:

150 psi

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
Male
End Connection 2
FNPT
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Seat Material
Silicone
Valve Size
3/4 in

Starting at
$171.61
EACH
  • QUANTITY