• Cart

DESCRIPTION

Apollo Conbraco 3/4 in. FNPT x FNPT Dual Purpose Mix Valve

A34BLF214T

Valve Size:

3/4 in

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Valve Size
3/4 in
Valve Type
Thermostat Mixing Valves

$303.12
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment