DESCRIPTION

Apollo Conbraco 125# psi Sweat Thermal Expansion Valve

A78LF306RV

Inlet Outlet:

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Compression
Inlet Outlet
3/4 in inlet/ 3/8 in outlet
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$103.37
EACH
  • QUANTITY