DESCRIPTION

  • Bubble-tight shut-off
  • Chrome-plated ball
  • Control valve's hose barb fitting, 1/2" pex fitting, compression fitting or 1/2" combination sweat/thread fitting makes discharge piping assembly easy
  • Expansion control valve taps into side of shut-off valve
  • Listed with SBCCI PST and ESI
  • Space-saving and less costly alternative to large expansion tanks for avoiding potential hazards in closed systems
  • Stainless steel fasteners and springs
  • Thermal expansion protection and water heater shut-off in a single, simple installation

Apollo Conbraco Threaded Water Heater Shut-Off Valve

A78407RV

Inlet Outlet:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
125 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY