Apollo Conbraco

30 Series 1/2 in. Bronze Full Port Sweat Gate Valve

Part #APO3004301  |  Manufacturer Part #3004301

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: 30 Series

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve