300 ft. x 3/4 in. PEX and HDPE Coil in Blue

Part #A68PXB30034  |  Item #7297621  |  Manufacturer Part #A68PXB30034

$375.00 EACH
(Pricing is for 300 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 300 ft

Material: Plastic

Material Type: HDPE

Maximum Temperature: 140

NSF Certified: No

Pipe Tubing Size: 3/4 in

UL Listed: No