DESCRIPTION

  • 100% factory tested
  • Balanced piston design
  • Corrosion Resistant Sealed Body and Bonnet
  • High and low pressure options
  • Integral SS strainer
  • Internal thermal expansion by-pass
  • Made in the USA
  • Multiple connection types
  • Pressure Gauge Connection Option

Apollo Conbraco 300 psi Pressure Reducing Valve

A365001

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
CSA B356
End Connection 1
Solder
End Connection 2
Solder
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
1-1/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY